Shop CLE-FORCE
See all product information
Create Account
#43 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68443
- Zoro # G323506644
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
Drill Bit Size
#43
Shank Type - Machining
Straight Shank
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68443
- Zoro #
- G323506644
- UPC #
- 697334684435
- Country of Origin
- China
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Material - Machining
- Cobalt
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
Dimensions
- Drill Bit Size
- #43
- Overall Length
- 2-1/4 in
- Flute Length
- 1-1/4 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.