Shop CLE-FORCE
See all product information
Create Account
43/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68685
- Zoro # G623506153
product price:
$
16.39
/ea
Key Features
Drill Bit Size
43/64 in
Measurement System
Inch
Finish - Machining
Black Oxide
Flute Type
Spiral Flute
Shank Type - Machining
Reduced Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68685
- Zoro #
- G623506153
- UPC #
- 697334686859
- Country of Origin
- China
- Item
- Reduced Shank Drill Bit
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
Dimensions
- Drill Bit Size
- 43/64 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.