Shop CLE-FORCE
See all product information
Create Account
1-1/32 1680 HS BLK 1/2IN RND SHK S&D DRL
- Mfr # C68664
- Zoro # G823506106
product price:
$
34.39
/ea
Key Features
Measurement System
Inch
Cutting Direction
Right Hand
Drill Bit Size
1-1/32 in
Number of Flutes
2
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68664
- Zoro #
- G823506106
- UPC #
- 697334686644
- Country of Origin
- China
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Reduced Shank
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
Dimensions
- Drill Bit Size
- 1-1/32 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.