Shop CLE-FORCE
See all product information
Create Account
#46 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68328
- Zoro # G023506296
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Spiral Direction
Right Hand
Shank Type
Straight Shank
Point Type
Split Point
Number of Flutes
2
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68328
- Zoro #
- G023506296
- UPC #
- 697334683285
- Country of Origin
- China
Dimensions
- Overall Length
- 2.125 in
- Flute Length
- 1.125 in
- Drill Bit Size
- #46
Details
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Point Type
- Split Point
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Material
- High Speed Steel
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.