15/64 1602 HS BLKOX HD JOB DRILL, 12PK
- Mfr # C68240
- Zoro # G523506840
product price:
$
1.89
/pk of 12, $0.16/ea
Sold in multiples of 4 pks for
$7.56
Key Features
System of Measurement
Inch
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Finish
Black Oxide
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68240
- Zoro #
- G523506840
- UPC #
- 697334682400
- Country of Origin
- China
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Flute Length
- 2.625 in
- Overall Length
- 3.875 in
- Drill Bit Size
- 15/64 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.