#46 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68446
- Zoro # G923507324
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
Drill Bit Size
#46
Cutting Direction
Right Hand
Flute Length
1.125 in
Number of Flutes
2
Overall Length
2.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68446
- Zoro #
- G923507324
- UPC #
- 697334684466
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #46
- Flute Length
- 1.125 in
- Overall Length
- 2.125 in
Details
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Material - Machining
- Cobalt
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.