47/64 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68817
- Zoro # G623506610
product price:
$
27.39
/ea
Key Features
Drill Bit Point Type
Radial
Shank Type - Machining
Taper Shank
Number of Flutes
2
Drill Bit Size
47/64 in
Overall Length
9-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68817
- Zoro #
- G623506610
- UPC #
- 697334688174
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 47/64 in
- Overall Length
- 9-3/4 in
- Flute Length
- 5.875 in
Details
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Taper Shank
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Morse Taper
- 2
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.