Shop CLE-FORCE
See all product information
Create Account
1-17/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68851
- Zoro # G523506833
product price:
$
128.99
/ea
Free Shipping & Returns
Key Features
Finish - Machining
Black Oxide
Spiral Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Overall Length
14.125 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68851
- Zoro #
- G523506833
- UPC #
- 697334688518
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Morse Taper
- 4
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Number of Flutes
- 2
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
Dimensions
- Overall Length
- 14.125 in
- Flute Length
- 8-1/2 in
- Drill Bit Size
- 1-17/64 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.