Shop CLE-FORCE
See all product information
Create Account
27/32 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68752
- Zoro # G323506378
product price:
$
48.39
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Finish - Machining
Black Oxide
Overall Length
10 in
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68752
- Zoro #
- G323506378
- UPC #
- 697334687528
- Country of Origin
- China
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Morse Taper
- 2
- Measurement System
- Inch
- Shank Type - Machining
- Taper Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 10 in
- Drill Bit Size
- 27/32 in
- Flute Length
- 6.125 in
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.