Shop CLE-FORCE
See all product information
Create Account
1/4, E 1601 HS BRIGHT GP JOB DRILL, 12PK
- Mfr # C68126
- Zoro # G723507074
product price:
$
1.79
/pk of 12, $0.15/ea
Sold in multiples of 5 pks for
$8.95
Key Features
Material
High Speed Steel
Flute Length
2-3/4 in
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68126
- Zoro #
- G723507074
- UPC #
- 697334681267
- Country of Origin
- China
Dimensions
- Flute Length
- 2-3/4 in
- Drill Bit Size
- 1/4 in
- Overall Length
- 4 in
Details
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Flute Type
- Spiral Flute
- Point Type
- Radial
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Finish
- Bright
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.