Shop CLE-FORCE
See all product information
Create Account
LET-U 1602 HS 135DEG HD JOBBER-BLACK, 6PK
- Mfr # C68277
- Zoro # G823506830
product price:
$
4.79
/pk of 6, $0.80/ea
Sold in multiples of 2 pks for
$9.58
Key Features
Point Type
Split Point
Number of Flutes
2
Finish
Black Oxide
Flute Type
Spiral Flute
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68277
- Zoro #
- G823506830
- UPC #
- 697334682776
- Country of Origin
- China
- Point Type
- Split Point
- Number of Flutes
- 2
- Finish
- Black Oxide
- Item
- High Speed Jobber Drill Bit
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
Dimensions
- Flute Length
- 3.625 in
- Drill Bit Size
- U
- Overall Length
- 5 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.