Shop CLE-FORCE
See all product information
Create Account
#51 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68333
- Zoro # G223507406
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Spiral Direction
Right Hand
System of Measurement
Inch
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68333
- Zoro #
- G223507406
- UPC #
- 697334683339
- Country of Origin
- China
Dimensions
- Flute Length
- 1 in
- Drill Bit Size
- #51
- Overall Length
- 2 in
Details
- Item
- High Speed Jobber Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Material
- High Speed Steel
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Point Type
- Split Point
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.