13/32 1607 HS BLK&GLD JOBBER-3FLATS, 6PK
- Mfr # C69361
- Zoro # G923506792
product price:
$
6.19
/pk of 6, $1.03/ea
Sold in multiples of 6 pks for
$37.14
Key Features
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material
High Speed Steel
Overall Length
5-1/4 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69361
- Zoro #
- G923506792
- UPC #
- 697334693611
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Number of Flutes
- 2
- Finish
- Black & Gold
- Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
Dimensions
- Overall Length
- 5-1/4 in
- Drill Bit Size
- 13/32 in
- Flute Length
- 3.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.