1/16 1607 HS BLK&GLD JOBBER, 12PK
- Mfr # C69339
- Zoro # G523507380
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 12 pks for
$14.28
Key Features
Number of Flutes
2
Flute Type
Spiral Flute
Shank Type
Straight Shank
Flute Length
0.875 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69339
- Zoro #
- G523507380
- UPC #
- 697334693390
- Country of Origin
- China
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Point Type
- Split Point
- Finish
- Black & Gold
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Material
- High Speed Steel
Dimensions
- Flute Length
- 0.875 in
- Overall Length
- 1.875 in
- Drill Bit Size
- 1/16 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.