Shop CLE-FORCE
See all product information
Create Account
5/16 1604 BLK&GOLD HD 135S/P JOB, 6PK
- Mfr # C69058
- Zoro # G823506397
product price:
$
3.15
/pk of 6, $0.53/ea
Sold in multiples of 6 pks for
$18.90
Key Features
Drill Bit Point Type
Split Point
Measurement System
Inch
Shank Type - Machining
Straight Shank
Spiral Direction
Right Hand
Overall Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69058
- Zoro #
- G823506397
- UPC #
- 697334690580
- Country of Origin
- China
- Drill Bit Point Type
- Split Point
- Item
- Jobber Length Drill Bit
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Finish - Machining
- Black & Gold
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Overall Length
- 4-1/2 in
- Flute Length
- 3.1875 in
- Drill Bit Size
- 5/16 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.