Shop CLE-FORCE
See all product information
Create Account
51/64 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68821
- Zoro # G823506656
product price:
$
32.49
/ea
Key Features
Shank Type - Machining
Taper Shank
Measurement System
Inch
Flute Length
6.125 in
Drill Bit Size
51/64 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68821
- Zoro #
- G823506656
- UPC #
- 697334688211
- Country of Origin
- China
- Shank Type - Machining
- Taper Shank
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Morse Taper
- 3
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
Dimensions
- Flute Length
- 6.125 in
- Drill Bit Size
- 51/64 in
- Overall Length
- 10-3/4 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.