Shop CLE-FORCE
See all product information
Create Account
1-1/32 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68836
- Zoro # G423506544
product price:
$
51.19
/ea
Key Features
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Measurement System
Inch
Morse Taper
3
Overall Length
11.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68836
- Zoro #
- G423506544
- UPC #
- 697334688365
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Morse Taper
- 3
- Item
- Taper Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Taper Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
Dimensions
- Overall Length
- 11.125 in
- Flute Length
- 6-1/2 in
- Drill Bit Size
- 1-1/32 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.