5/32 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68942
- Zoro # G523506116
product price:
$
5.79
/pk of 12, $0.48/ea
Sold in multiples of 12 pks for
$69.48
Key Features
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Number of Flutes
2
Shank Type - Machining
Straight Shank
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68942
- Zoro #
- G523506116
- UPC #
- 697334689423
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 5/32 in
- Flute Length
- 2 in
- Overall Length
- 12 in
Details
- Flute Type
- Spiral Flute
- Item
- Aircraft Ext
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.