Shop CLE-FORCE
See all product information
Create Account
#30 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68994
- Zoro # G123506004
product price:
$
6.15
/pk of 12, $0.51/ea
Sold in multiples of 12 pks for
$73.80
Key Features
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight Shank
Material - Machining
High Speed Steel
Flute Length
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68994
- Zoro #
- G123506004
- UPC #
- 697334689942
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
- Standards
- NAS 907 TYPE B
- Item
- Aircraft Ext
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Measurement System
- Inch
Dimensions
- Flute Length
- 1.625 in
- Drill Bit Size
- #30
- Overall Length
- 12 in
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.