Shop CLE-FORCE
See all product information
Create Account
5/64 1603 COBALT HD JOB DRILL, 12PK
- Mfr # C68345
- Zoro # G323506507
product price:
$
1.39
/pk of 12, $0.12/ea
Sold in multiples of 6 pks for
$8.34
Key Features
Cutting Direction
Right Hand
Material - Machining
Cobalt
Shank Type - Machining
Straight Shank
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68345
- Zoro #
- G323506507
- UPC #
- 697334683452
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 2 in
- Drill Bit Size
- 5/64 in
- Flute Length
- 1 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.