Shop CLE-FORCE
See all product information
Create Account
5/64 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68492
- Zoro # G223506461
product price:
$
0.93
/pk of 12, $0.08/ea
Sold in multiples of 12 pks for
$11.16
Key Features
Flute Length
0.6875 in
Material
High Speed Steel
System of Measurement
Inch
Overall Length
1.6875 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68492
- Zoro #
- G223506461
- UPC #
- 697334684923
- Country of Origin
- China
Dimensions
- Flute Length
- 0.6875 in
- Overall Length
- 1.6875 in
- Drill Bit Size
- 5/64 in
Details
- Item
- Screw
- Material
- High Speed Steel
- System of Measurement
- Inch
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.