#58 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68340
- Zoro # G723506367
product price:
$
1.15
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.05
Key Features
Overall Length
1.625 in
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Drill Bit Size
#58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68340
- Zoro #
- G723506367
- UPC #
- 697334683407
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Finish
- Black Oxide
- Number of Flutes
- 2
- Material
- High Speed Steel
- System of Measurement
- Inch
- Point Type
- Radial
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
Dimensions
- Overall Length
- 1.625 in
- Drill Bit Size
- #58
- Flute Length
- 0.6875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.