27/64 1602 HS BLKOX HD JOB DRILL, 6PK
- Mfr # C68252
- Zoro # G023507217
product price:
$
5.39
/pk of 6, $0.90/ea
Sold in multiples of 2 pks for
$10.78
Key Features
Drill Bit Size
27/64 in
Overall Length
5.375 in
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68252
- Zoro #
- G023507217
- UPC #
- 697334682523
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Material
- High Speed Steel
- Finish
- Black Oxide
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
Dimensions
- Drill Bit Size
- 27/64 in
- Overall Length
- 5.375 in
- Flute Length
- 3.9375 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.