1/8 1602 HS BLKOX HD JOB DRILL, 12PK
- Mfr # C68233
- Zoro # G123507155
product price:
$
1.15
/pk of 12, $0.10/ea
Sold in multiples of 8 pks for
$9.20
Key Features
Finish
Black Oxide
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68233
- Zoro #
- G123507155
- UPC #
- 697334682332
- Country of Origin
- China
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Point Type
- Split Point
Dimensions
- Drill Bit Size
- 1/8 in
- Flute Length
- 1.625 in
- Overall Length
- 2-3/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.