Shop CLE-FORCE
See all product information
Create Account
5/8 1681 HS BLK 1/2IN 3FLTS SHK S&D DRL
- Mfr # C68682
- Zoro # G223505938
product price:
$
14.49
/ea
Key Features
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Radial
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68682
- Zoro #
- G223505938
- UPC #
- 697334686828
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 5/8 in
- Flute Length
- 3.125 in
Details
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Shank Type - Machining
- Reduced Shank
- Material - Machining
- High Speed Steel
- Item
- Reduced Shank Drill Bit
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.