Shop CLE-FORCE
See all product information
Create Account
17/32 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68676
- Zoro # G223505860
product price:
$
12.59
/ea
Key Features
Finish - Machining
Black Oxide
Drill Bit Size
17/32 in
Material - Machining
High Speed Steel
Number of Flutes
2
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68676
- Zoro #
- G223505860
- UPC #
- 697334686767
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Item
- Reduced Shank Drill Bit
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
Dimensions
- Drill Bit Size
- 17/32 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.