Shop CLE-FORCE
See all product information
Create Account
#6 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68406
- Zoro # G023507262
product price:
$
3.49
/pk of 12, $0.29/ea
Sold in multiples of 3 pks for
$10.47
Key Features
Flute Type
Spiral Flute
Drill Bit Point Type
Split Point
Measurement System
Inch
Drill Bit Size
#6
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68406
- Zoro #
- G023507262
- UPC #
- 697334684060
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Bronze Oxide
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Material - Machining
- Cobalt
Dimensions
- Drill Bit Size
- #6
- Flute Length
- 2-1/2 in
- Overall Length
- 3-3/4 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.