Shop CLE-FORCE
See all product information
Create Account
LET-K 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68385
- Zoro # G123507346
product price:
$
5.39
/pk of 12, $0.45/ea
Sold in multiples of 2 pks for
$10.78
Key Features
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Drill Bit Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Overall Length
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68385
- Zoro #
- G123507346
- UPC #
- 697334683858
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Item
- Jobber Length Drill Bit
- Measurement System
- Inch
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Material - Machining
- Cobalt
- Finish - Machining
- Bronze Oxide
Dimensions
- Overall Length
- 4-1/4 in
- Flute Length
- 2.9375 in
- Drill Bit Size
- K
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.