Shop CLE-FORCE
See all product information
Create Account
#5 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68900
- Zoro # G923506389
product price:
$
3.69
/pk of 12, $0.31/ea
Sold in multiples of 12 pks for
$44.28
Key Features
Flute Length
2-1/2 in
Standards
NAS 907 TYPE B
Drill Bit Point Angle
135 Degrees
Overall Length
6 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68900
- Zoro #
- G923506389
- UPC #
- 697334689003
- Country of Origin
- China
- Standards
- NAS 907 TYPE B
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Item
- Aircraft Ext
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
Dimensions
- Flute Length
- 2-1/2 in
- Overall Length
- 6 in
- Drill Bit Size
- #5
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.