Shop CLE-FORCE
See all product information
Create Account
#60 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68342
- Zoro # G023506968
product price:
$
1.15
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.05
Key Features
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
System of Measurement
Inch
Number of Flutes
2
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68342
- Zoro #
- G023506968
- UPC #
- 697334683421
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Point Type
- Radial
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 1.625 in
- Drill Bit Size
- #60
- Flute Length
- 0.6875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.