LET-L 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68268
- Zoro # G923506907
product price:
$
3.39
/pk of 12, $0.28/ea
Sold in multiples of 3 pks for
$10.17
Key Features
Shank Type
Straight Shank
System of Measurement
Inch
Spiral Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68268
- Zoro #
- G923506907
- UPC #
- 697334682684
- Country of Origin
- China
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Material
- High Speed Steel
- Finish
- Black Oxide
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- L
- Overall Length
- 4-1/4 in
- Flute Length
- 2.9375 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.