Shop CLE-FORCE
See all product information
Create Account
19/64 1607 HS BLK&GLD JOBBER-3FLATS, 6PK
- Mfr # C69354
- Zoro # G323507320
product price:
$
3.59
/pk of 6, $0.60/ea
Sold in multiples of 6 pks for
$21.54
Key Features
System of Measurement
Inch
Number of Flutes
2
Cutting Direction
Right Hand
Material
High Speed Steel
Finish
Black & Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69354
- Zoro #
- G323507320
- UPC #
- 697334693543
- Country of Origin
- China
- System of Measurement
- Inch
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Finish
- Black & Gold
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
Dimensions
- Flute Length
- 3.0625 in
- Drill Bit Size
- 19/64 in
- Overall Length
- 4.375 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.