Shop CLE-FORCE
See all product information
Create Account
13/32 1602 HS BLKOX HD JOB DRILL, 6PK
- Mfr # C68251
- Zoro # G223506522
product price:
$
4.79
/pk of 6, $0.80/ea
Sold in multiples of 2 pks for
$9.58
Key Features
Point Type
Split Point
Spiral Direction
Right Hand
Material
High Speed Steel
Finish
Black Oxide
Overall Length
5-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68251
- Zoro #
- G223506522
- UPC #
- 697334682516
- Country of Origin
- China
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- Finish
- Black Oxide
- Item
- High Speed Jobber Drill Bit
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Overall Length
- 5-1/4 in
- Drill Bit Size
- 13/32 in
- Flute Length
- 3.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.