63/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68662
- Zoro # G123506059
product price:
$
27.49
/ea
Key Features
Flute Length
3.125 in
Material - Machining
High Speed Steel
Drill Bit Size
63/64 in
Drill Bit Point Angle
118 Degrees
Shank Type - Machining
Reduced Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68662
- Zoro #
- G123506059
- UPC #
- 697334686620
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Reduced Shank
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 63/64 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.