23/32 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68645
- Zoro # G023506142
product price:
$
16.39
/ea
Key Features
Measurement System
Inch
Number of Flutes
2
Flute Type
Spiral Flute
Flute Length
3.125 in
Drill Bit Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68645
- Zoro #
- G023506142
- UPC #
- 697334686453
- Country of Origin
- China
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 23/32 in
- Overall Length
- 6 in
Details
- Measurement System
- Inch
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Spiral Direction
- Right Hand
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.