Shop CLE-FORCE
See all product information
Create Account
1-7/64 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68713
- Zoro # G923505801
product price:
$
42.99
/ea
Key Features
Flute Length
3.125 in
Spiral Direction
Right Hand
Measurement System
Inch
Number of Flutes
2
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68713
- Zoro #
- G923505801
- UPC #
- 697334687139
- Country of Origin
- China
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 1-7/64 in
Details
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Reduced Shank
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.