#7 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68902
- Zoro # G923507195
product price:
$
3.39
/pk of 12, $0.28/ea
Sold in multiples of 12 pks for
$40.68
Key Features
Standards
NAS 907 TYPE B
Shank Type - Machining
Straight Shank
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68902
- Zoro #
- G923507195
- UPC #
- 697334689027
- Country of Origin
- China
Dimensions
- Flute Length
- 2.4375 in
- Overall Length
- 6 in
- Drill Bit Size
- #7
Details
- Standards
- NAS 907 TYPE B
- Shank Type - Machining
- Straight Shank
- Item
- Aircraft Ext
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.