Shop CLE-FORCE
See all product information
Create Account
7/16-14NC 1699 CBN HAND TAP SET
- Mfr # C69436
- Zoro # G523506550
product price:Â
$
9.35
/ea
Key Features
Tap Chamfer
Taper, Plug, Bottoming
Standards
USCTI Table 302
Shank Type
Straight Shank with Square
Tap Material
Carbon Steel
Tap Thread Size
7/16"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69436
- Zoro #
- G523506550
- UPC #
- 697334694366
- Country of Origin
- India
Dimensions
- Tap Thread Size
- 7/16"-14
- Overall Length
- 3.1562 in
- Thread Length
- 1.4375 in
Details
- Tap Chamfer
- Taper, Plug, Bottoming
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
- System of Measurement
- Inch
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Tap Thread Type
- UNC
- Application
- For maintenance
- Cutting Direction - Machining
- Right Hand
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.