Shop CLE-FORCE
See all product information
Create Account
1/4-28NF 1693 HS HAND TAP SET
- Mfr # C69114
- Zoro # G623506481
product price:Â
$
12.89
/ea
Key Features
Flute Type
Straight Flute
Overall Length
2-1/2 in
Standards
USCTI Table 302
Tap Thread Type
UNF
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69114
- Zoro #
- G623506481
- UPC #
- 697334691143
- Country of Origin
- China
Dimensions
- Overall Length
- 2-1/2 in
- Thread Length
- 1 in
- Tap Thread Size
- 1/4"-28
Details
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Thread Type
- UNF
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Finish
- Bright
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Cutting Direction - Machining
- Right Hand
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.