Shop CLE-FORCE
See all product information
Create Account
10-24NC 1693 HS HAND TAP SET
- Mfr # C69098
- Zoro # G123506455
product price:Â
$
11.99
/ea
Key Features
Cutting Direction - Machining
Right Hand
Standards
USCTI Table 302
Tap Finish
Bright
Tap Material
High Speed Steel
Tap Chamfer
Taper, Plug, Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69098
- Zoro #
- G123506455
- UPC #
- 697334690986
- Country of Origin
- China
Dimensions
- Tap Thread Size
- #10-24
- Thread Length
- 0.875 in
- Overall Length
- 2.375 in
Details
- Cutting Direction - Machining
- Right Hand
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper, Plug, Bottoming
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Tap Thread Type
- UNC
- Application
- For maintenance
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.