Shop CLE-FORCE
See all product information
Create Account
3/8-24NF 1699 CBN HAND TAP SET
- Mfr # C69432
- Zoro # G523506567
product price:Â
$
7.95
/ea
Key Features
Thread Length
1-1/4 in
Tap Thread Size
3/8"-24
Tap Chamfer
Taper, Plug, Bottoming
Tap Thread Type
UNF
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69432
- Zoro #
- G523506567
- UPC #
- 697334694328
- Country of Origin
- India
Dimensions
- Thread Length
- 1-1/4 in
- Tap Thread Size
- 3/8"-24
- Overall Length
- 2.9375 in
Details
- Tap Chamfer
- Taper, Plug, Bottoming
- Item
- Hand Taps
- Tap Thread Type
- UNF
- Tap Finish
- Bright
- Application
- For maintenance
- System of Measurement
- Inch
- Cutting Direction - Machining
- Right Hand
- Tap Material
- Carbon Steel
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.