Shop CLE-FORCE
See all product information
Create Account
5/16 1601 HS BRIGHT GP JOB DRILL, 6PK
- Mfr # C68130
- Zoro # G023506272
product price:
$
2.59
/pk of 6, $0.43/ea
Sold in multiples of 3 pks for
$7.77
Key Features
Flute Type
Spiral Flute
Material
High Speed Steel
Point Type
Radial
Drill Bit Point Angle
118 Degrees
Overall Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68130
- Zoro #
- G023506272
- UPC #
- 697334681304
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 5/16 in
- Overall Length
- 4-1/2 in
- Flute Length
- 3.1875 in
Details
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Finish
- Bright
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.