Shop CLE-FORCE
See all product information
Create Account
7/16 1604 BLK&GOLD HD 135S/P JOB, 6PK
- Mfr # C69066
- Zoro # G723507418
product price:
$
5.99
/pk of 6, $1.00/ea
Sold in multiples of 6 pks for
$35.94
Key Features
Flute Type
Spiral Flute
Overall Length
5-1/2 in
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight Shank
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69066
- Zoro #
- G723507418
- UPC #
- 697334690665
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
- Finish - Machining
- Black & Gold
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 5-1/2 in
- Drill Bit Size
- 7/16 in
- Flute Length
- 4.0625 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.