Shop CLE-FORCE
See all product information
Create Account
#11 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68411
- Zoro # G823507172
product price:
$
2.89
/pk of 12, $0.24/ea
Sold in multiples of 3 pks for
$8.67
Key Features
Measurement System
Inch
Flute Length
2.3125 in
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68411
- Zoro #
- G823507172
- UPC #
- 697334684114
- Country of Origin
- China
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight Shank
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Bronze Oxide
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 2.3125 in
- Drill Bit Size
- #11
- Overall Length
- 3-1/2 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.