Shop CLE-FORCE
See all product information
Create Account
31/64 1604 BLK&GOLD HD 135S/P JOB, 6PK
- Mfr # C69069
- Zoro # G823507394
product price:
$
7.49
/pk of 6, $1.25/ea
Sold in multiples of 6 pks for
$44.94
Key Features
Shank Type - Machining
Straight Shank
Flute Length
4.375 in
Flute Type
Spiral Flute
Measurement System
Inch
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69069
- Zoro #
- G823507394
- UPC #
- 697334690696
- Country of Origin
- China
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Black & Gold
Dimensions
- Flute Length
- 4.375 in
- Drill Bit Size
- 31/64 in
- Overall Length
- 5.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.