7/16 1605 BLK&GOLD HD 135S/P JOB 3/8SHK, 6PK
- Mfr # C69074
- Zoro # G423507350
product price:
$
6.99
/pk of 6, $1.17/ea
Sold in multiples of 6 pks for
$41.94
Key Features
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Overall Length
5-1/2 in
Number of Flutes
2
Shank Type - Machining
Reduced Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69074
- Zoro #
- G423507350
- UPC #
- 697334690740
- Country of Origin
- China
Dimensions
- Overall Length
- 5-1/2 in
- Drill Bit Size
- 7/16 in
- Flute Length
- 4.0625 in
Details
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Shank Type - Machining
- Reduced Shank
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Black & Gold
- Drill Bit Point Angle
- 135 Degrees
Description
135° Heavy-Duty Jobber Length Drill with 3/8" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.