Shop CLE-FORCE
See all product information
Create Account
7/16 1620 HS S/P BLK&GLD MECH LGTH DR, 6PK
- Mfr # C68486
- Zoro # G323506194
product price:
$
6.79
/pk of 6, $1.13/ea
Sold in multiples of 2 pks for
$13.58
Key Features
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Flute Length
2.9375 in
System of Measurement
Inch
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68486
- Zoro #
- G323506194
- UPC #
- 697334684862
- Country of Origin
- China
Dimensions
- Flute Length
- 2.9375 in
- Overall Length
- 4-1/2 in
- Drill Bit Size
- 7/16 in
Details
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Item
- Mechanics Length Drill Bit
- Shank Type
- Straight Shank
- Finish - Machining
- Black & Gold
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.