Shop CLE-FORCE
See all product information
Create Account
23/64 1620 HS S/P BLK&GLD MECH LGTH DR, 6PK
- Mfr # C68481
- Zoro # G423506742
product price:
$
4.89
/pk of 6, $0.82/ea
Sold in multiples of 2 pks for
$9.78
Key Features
Number of Flutes
2
Overall Length
4.1875 in
Drill Bit Size
23/64 in
Flute Length
2.6875 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68481
- Zoro #
- G423506742
- UPC #
- 697334684817
- Country of Origin
- China
Dimensions
- Overall Length
- 4.1875 in
- Drill Bit Size
- 23/64 in
- Flute Length
- 2.6875 in
Details
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Item
- Mechanics Length Drill Bit
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black & Gold
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.