Shop CLE-FORCE
See all product information
Create Account
13PC 1/16-1/4X64 B&G HD MECH LGTH
- Mfr # C69029
- Zoro # G423507213
product price:
$
24.15
/ea
Key Features
Flute Type
Spiral Flute
Drill Bit Point Type
Split Point
Finish - Machining
Black & Gold
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69029
- Zoro #
- G423507213
- UPC #
- 697334690290
- Country of Origin
- China
Details
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Black & Gold
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Material - Machining
- High Speed Steel
- System of Measurement
- Inch
- Item
- Set
Description
135° Heavy-Duty Mechanics Length Drill Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.