Shop CLE-FORCE
See all product information
Create Account
#24 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68919
- Zoro # G623506030
product price:
$
2.89
/pk of 12, $0.24/ea
Sold in multiples of 12 pks for
$34.68
Key Features
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Flute Length
2 in
Measurement System
Inch
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68919
- Zoro #
- G623506030
- UPC #
- 697334689195
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Item
- Aircraft Ext
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Standards
- NAS 907 TYPE B
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
Dimensions
- Flute Length
- 2 in
- Drill Bit Size
- #24
- Overall Length
- 6 in
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.